Motion
VND200DS-15A-B

SMC CORP OF AMERICA
VND200DS-15A-B

Steam & Hot Water Process Valve - Stainless Steel Material, Normally Closed, Steam
Mi Item #02011370
MFR #VND200DS-15A-B
Price$183.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VND200DS-15A-B

Steam & Hot Water Process Valve - Stainless Steel Material, Normally Closed, Steam
Mi Item #02011370
MFR #VND200DS-15A-B

Mfr description
VND200DS-15A-B STEAM VALVE 1/2" PT
  • Process valve series VND
  • Air operated type
  • Orifice size: 7 to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.78/each

Specifications

Dimensions

  • Orifice Diameter
    0.5910 in, 15 mm
  • Pipe Size
    0.5000 in
  • Port Size
    1/2
  • Weight
    1.48 lbs

Details

  • Actuation
    Air Operated
  • Ambient Temperature Range
    356 °F, 180 °C
  • Body Material
    Stainless Steel
  • Compatible Fluid Type
    Steam
  • Maximum Operating Pressure
    140.69 psi, 0.97 MPa
  • Maximum Temperature
    356 °F, 180 °C
  • Operating Pressure Range
    0 to 140.69 psi, 0 to 0.97 MPa
  • Operating Temperature Range
    356 °F, 180 °C
  • Standards Met
    RoHS
  • Thread Standard
    Rc Thread
  • Valve Functionality
    Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)