Motion
VND202DS-15A-B

SMC CORP OF AMERICA
VND202DS-15A-B

Process valve
MI ITEM #02011381
MFR #VND202DS-15A-B
List Price$183.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VND202DS-15A-B

Process valve
MI ITEM #02011381
MFR #VND202DS-15A-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$183.78/each for your price

Overview

Mfr description
VND202DS-15A-B 1/2" STEAM VALVE
  • Process valve series VND
  • Air operated type
  • Orifice size: 7 to 50mm
  • Port size: 1/8 to 2 inch
  • Operating pressure range: 0 to 0.97 MPa

Specifications

  • Weight
    0.6 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text