Motion
NVFS1120-5H-01T

SMC CORP OF AMERICA
NVFS1120-5H-01T

Solenoid-Operated Air Control Valve - Base Mounted Subplate Included, 5 Port, 2 Position, Single Solenoid
MI ITEM #02011386
MFR #NVFS1120-5H-01T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVFS1120-5H-01T

Solenoid-Operated Air Control Valve - Base Mounted Subplate Included, 5 Port, 2 Position, Single Solenoid
MI ITEM #02011386
MFR #NVFS1120-5H-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVFS1120-5H-01T VALVE SGL SOL BODY P

Specifications

  • Piping Type
    Base Mounted Subplate Included
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Flow Coefficient Cv Flow Factor Kv
    0.5 Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Sizes
    1/8 NPTF
  • Subplate Port Size
    1/8 NPTF
  • Manufacturer Product Page
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    40 mm
  • Overall Length
    103 mm
  • Overall Width
    23 mm
  • Response Time
    15 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1.8 W
  • Sonic Conductance (C)
    1.7 (P to A/B) dm³/(s.bar), 1.8 (A/B to EA/EB) dm³/(s.bar)
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text