Motion
NVFS2100-2F
VALVE SGL PLUG-IN BASE MT *LQA
MI ITEM #02011509
MFR #NVFS2100-2F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE SGL PLUG-IN BASE MT *LQA
MI ITEM #02011509
MFR #NVFS2100-2F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVFS2100-2F VALVE SGL PLUG-IN BASE M

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    US
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    200 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text