Motion
VO315-005GS
Solenoid-operated Air Control Valve - 3-Way, 24 V dc
Mi Item #02011522
MFR #VO315-005GS
Price$83.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, 24 V dc
Mi Item #02011522
MFR #VO315-005GS

Mfr description
VO315-005GS VALVE SOL 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.20/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    3-Way
  • For Use With Series
    VO315
  • Number Of Ports  
    3
  • Operating Temperature Range
    -10 to 50 °C
  • Seal Material
    Rubber
  • Series
    VO315
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    VO315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)