Motion
VO317-3DZ
VALVE SOL 110VAC
MI ITEM #02011532
MFR #VO317-3DZ
List Price$101.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE SOL 110VAC
MI ITEM #02011532
MFR #VO317-3DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.69/each for your price

Overview

Mfr description
VO317-3DZ VALVE SOL 110VAC
  • 3 port direct operated poppet valve
  • Rubber seal
  • Actuation: direct operated 2 position single solenoid
  • Operating pressure range: 0 to 0.9 MPa

Specifications

  • Piping Type
    Manifold
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.45 (R to A) Cv, 0.47 (P to A) Cv, 0.48 (A to P) Cv, 0.49 (A to R) Cv
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Manufacturer Product Page
  • Standards Met
    JIS B 8374-1981
  • Actuation
    Direct Operated Solenoid
  • Body Material
    Aluminum
  • Overall Height
    89.1 mm
  • Overall Length
    80.2 mm
  • Overall Width
    45 mm
  • Response Time
    30 (0.5 MPa) ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    19 (ac) W
  • Series
    VO3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text