Motion
VO317-4GS
VALVE SOL 220VAC
MI ITEM #02011535
MFR #VO317-4GS
List Price$94.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE SOL 220VAC
MI ITEM #02011535
MFR #VO317-4GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.41/each for your price

Overview

Mfr description
VO317-4GS VALVE SOL 220VAC

Specifications

  • Piping Type
    Manifold
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    220 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    Grommet
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Manufacturer Product Page
  • Actuation
    Direct Operated Solenoid
  • Series
    VO3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text