Motion
VP3145-045GA
VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #02011562
MFR #VP3145-045GA
List Price$207.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #02011562
MFR #VP3145-045GA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.98/each for your price

Overview

Mfr description
VP3145-045GA VALVE SOL 24VDC
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Possible to use in vacuum or under low pressure
  • Free mounting orientation

Specifications

  • Piping Type
    Body Ported (Side)
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Coefficient Cv Flow Factor Kv
    5.8 (OUT to EXH) Cv, 6.2 (IN to OUT) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    32 to 140 °F
  • Maximum Operating Pressure
    116 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Normal State
    Normally Closed
  • Port Sizes
    1/2 BSPT
  • Standards Met
    CE, ISO VG32, JIS B 8374-1981
  • Actuation
    Piloted Solenoid
  • Overall Height
    138 mm
  • Overall Length
    87.4 mm
  • Overall Width
    71 mm
  • Response Time
    ≤40 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    12 W
  • Sonic Conductance (C)
    21 (OUT to EXH) dm³/(s.bar), 23 (IN to OUT) dm³/(s.bar)
  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text