Motion
VP3145-045GB1-X81

SMC CORP OF AMERICA
VP3145-045GB1-X81

VALVE, SOL 24VDC
MI ITEM #02011565
MFR #VP3145-045GB1-X81
Price$287.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3145-045GB1-X81

VALVE, SOL 24VDC
MI ITEM #02011565
MFR #VP3145-045GB1-X81

Mfr description
VP3145-045GB1-X81 VALVE, SOL 24VDC
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Single or double solenoid
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.12/each

Specifications

Dimensions

  • Port Sizes
    1/2 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)