Specifications
Dimensions
- Overall Height194 mm
- Port Sizes3/4 BSPT
Details
- ActuationPiloted Solenoid
- Coil SpecificationsStandard
- Flow Coefficient Cv Flow Factor Kv7 (OUT to EXH) Cv, 7.6 (IN to OUT) Cv
- Manual Operation TypeNon-Locking Push
- Maximum Operating Pressure101 psi
- Normal StateNormally Closed
- Number Of SolenoidsSingle
- Operating MediumAir
- Operating Temperature Range32 to 140 °F
- Pilot TypeInternal Pilot
- Piping TypeBody Ported (Side)
- PressureStandard (0.7 Mpa)
- Response Time≤30 ms
- Seal MaterialRubber
- SeriesVP300-700
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Electrical EntryDIN Terminal
- Solenoid Power Consumption17 @ 60 Hz (Holding) VA, 28 @ 50 Hz (Holding) VA, 58 @ 60 Hz (Inrush) VA, 73 @ 50 Hz (Inrush) VA
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage100 V ac
- Sonic Conductance (C)26 (OUT to EXH) dm³/(s.bar), 28 (IN to OUT) dm³/(s.bar)
- Standards MetCE, ISO VG32, JIS B 8374-1981
Overview
Mfr description
VP3145-061DLA VALVE, SOL
- Large flow capacity, small exhaust resistance
- Easy conversion to N.C. or N.O.
- Possible to use in vacuum or under low pressure
- Free mounting orientation