Motion
VP3145V-065TA1

SMC CORP OF AMERICA
VP3145V-065TA1

Valve SOL 24VDC
MI ITEM #02011589
MFR #VP3145V-065TA1
List Price$236.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3145V-065TA1

Valve SOL 24VDC
MI ITEM #02011589
MFR #VP3145V-065TA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$236.22/each for your price

Overview

Mfr description
VP3145V-065TA1 VALVE, SOL 24VDC

Specifications

  • Piping Type
    Body Ported
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F
  • Seal Material
    Rubber
  • Actuation
    Piloted Solenoid
  • Manufacturer Product Page
  • Maximum Operating Pressure
    29 psi
  • Number Of Ports
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text