Overview
Mfr description
VP3165-069DLA-N(AC115V) VALVE, SOL 1
Specifications
- Solenoid Supply Voltage115 V ac
- Solenoid Supply Frequency50/60 Hz
- Operating Temperature Range14 to 122 °F
- Operating MediumAir
- Port Sizes3/4 BSPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data