Overview
Mfr description
VP3185-123TA VALVE, SOL
- Large flow capacity, small exhaust resistance
- Easy conversion to N.C. or N.O.
- Possible to use in vacuum or under low pressure
- Free mounting orientation
Specifications
- Piping TypeBody Ported
- Operating MediumAir
- Operating Temperature Range32 to 140 °F
- Seal MaterialRubber
- ActuationPiloted Solenoid
- Manufacturer Product Page
- Maximum Operating Pressure116 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data