Motion
VP342R-5DZ-02A-F

SMC CORP OF AMERICA
VP342R-5DZ-02A-F

Solenoid-Operated Air Control Valve - Body Ported (Top), 3 Port, 2 Position, Single Solenoid
MI ITEM #02011655
MFR #VP342R-5DZ-02A-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP342R-5DZ-02A-F

Solenoid-Operated Air Control Valve - Body Ported (Top), 3 Port, 2 Position, Single Solenoid
MI ITEM #02011655
MFR #VP342R-5DZ-02A-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    82.7 mm
  • Overall Length
    102.9 mm
  • Overall Width
    26.5 mm
  • Port Sizes
    1/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    1 (1 to 2 (P to A)) Cv, 1 (2 to 3 (A to R)) Cv
  • Manual Operation Type
    Non-Locking Push
  • Normal State
    Normally Closed
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported (Top)
  • Response Time
    ≤38 ms
  • Seal Material
    Rubber
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.75 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    4.2 (1 to 2 (P to A)) dm³/(s.bar), 4.2 (2 to 3 (A to R)) dm³/(s.bar)
  • Standards Met
    JIS
  • Valve Function
    Spool

Overview

Mfr description
VP342R-5DZ-02A-F VALVE, SOL 24VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought