Motion
VP4150-063G
VALVE, SOL 110VAC
Mi Item #02011697
MFR #VP4150-063G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL 110VAC
Mi Item #02011697
MFR #VP4150-063G

Mfr description
VP4150-063G VALVE, SOL 110VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    151 mm
  • Overall Length
    214 mm
  • Overall Width
    86 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum Alloy
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    5.2 (1 to 4/2 (P to A/B)) Cv, 5.6 (4/2 to 5/3 (A/B to EA/EB)) Cv
  • Maximum Operating Pressure
    0.9 Mpa2
  • Number Of Solenoids
    Single
  • Operating Pressure Range
    +0.2 to +0.9 MPa
  • Operating Temperature Range
    -0 to +60 °C
  • Response Time
    ≤30 ms
  • Seal Material
    Rubber
  • Series
    VP4
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    17 (Holding) VA, 28 (Holding) VA, 58 (Inrush) VA, 73 (Holding) VA
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    JIS B 8375-1981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)