Motion
VP7-6-FG-D-1N

SMC CORP OF AMERICA
VP7-6-FG-D-1N

VALVE SOL ISO
MI ITEM #02011788
MFR #VP7-6-FG-D-1N
List Price$126.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-6-FG-D-1N

VALVE SOL ISO
MI ITEM #02011788
MFR #VP7-6-FG-D-1N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.60/each for your price

Overview

Mfr description
VP7-6-FG-D-1N VALVE SOL ISO

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    30 mm²
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    Maximum of 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Standards Met
    ISO VG32, ISO
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    138 mm
  • Overall Length
    180 mm
  • Overall Width
    38 mm
  • Response Time
    0.04 ms
  • Valve Function
    Spool
  • Thread Standard
    w/o Sub-plate
  • Series
    VP7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text