Motion
VP7-6-FG-D-3ZA03

SMC CORP OF AMERICA
VP7-6-FG-D-3ZA03

VALVE ISO DBL SOL SIZE 1
Mi Item #02011801
MFR #VP7-6-FG-D-3ZA03
Price$138.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-6-FG-D-3ZA03

VALVE ISO DBL SOL SIZE 1
Mi Item #02011801
MFR #VP7-6-FG-D-3ZA03

Mfr description
VP7-6-FG-D-3ZA03 VALVE ISO DBL SOL S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.60/each

Specifications

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of 122 °F
  • Seal Material
    Rubber
  • Series
    VP7
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)