Motion
VP7-6-FG-S-3NA03

SMC CORP OF AMERICA
VP7-6-FG-S-3NA03

VALVE SOL (ISO) "PT"
MI ITEM #02011815
MFR #VP7-6-FG-S-3NA03
Price$101.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-6-FG-S-3NA03

VALVE SOL (ISO) "PT"
MI ITEM #02011815
MFR #VP7-6-FG-S-3NA03

Mfr description
VP7-6-FG-S-3NA03 VALVE SOL (ISO) "PT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.00/each

Specifications

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of 122 °F
  • Seal Material
    Rubber
  • Series
    VP7
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)