Motion
VP7-6-FHG-D-3Z-X27

SMC CORP OF AMERICA
VP7-6-FHG-D-3Z-X27

VALVE, SOL
MI ITEM #02011838
MFR #VP7-6-FHG-D-3Z-X27
Price$186.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-6-FHG-D-3Z-X27

VALVE, SOL
MI ITEM #02011838
MFR #VP7-6-FHG-D-3Z-X27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.10/each

Specifications

Details

  • Actuation
    3 Position Closed Center
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of 122 °F
  • Piping Type
    Without Subplate
  • Seal Material
    Rubber
  • Series
    VP7
  • Solenoid Electrical Entry
    DIN Terminal Block (With Connector)
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate

Overview

Mfr description
VP7-6-FHG-D-3Z-X27 VALVE, SOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought