Motion
VP7-6-FIG-D-3N

SMC CORP OF AMERICA
VP7-6-FIG-D-3N

Solenoid-operated Air Control Valve - 4/5 Way, 24 V dc
Mi Item #02011847
MFR #VP7-6-FIG-D-3N
Price$147.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-6-FIG-D-3N

Solenoid-operated Air Control Valve - 4/5 Way, 24 V dc
Mi Item #02011847
MFR #VP7-6-FIG-D-3N

Mfr description
VP7-6-FIG-D-3N VALVE 24VDC W/LITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.35/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    4/5 Way
  • For Use With Series
    VP7
  • Mounting
    ISO 5599
  • Number Of Ports  
    4/5
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Seal Material
    Rubber
  • Series
    VP7
  • Solenoid Supply Voltage
    24 V dc
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VP7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)