Motion
VP7-6-FJG-D-1Z

SMC CORP OF AMERICA
VP7-6-FJG-D-1Z

Solenoid-operated Air Control Valve - 4/5 Way, Double Solenoid
Mi Item #02011853
MFR #VP7-6-FJG-D-1Z
Price$147.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-6-FJG-D-1Z

Solenoid-operated Air Control Valve - 4/5 Way, Double Solenoid
Mi Item #02011853
MFR #VP7-6-FJG-D-1Z

Mfr description
VP7-6-FJG-D-1Z VALVE ISO DBL SOL SIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.35/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    4/5 Way
  • For Use With Series
    VP7
  • Number Of Ports  
    4/5
  • Number Of Solenoids
    Double
  • Seal Material
    Rubber
  • Series
    VP7
  • Valve Series
    VP7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)