Motion
VP7-6-FPG-D-1N

SMC CORP OF AMERICA
VP7-6-FPG-D-1N

Solenoid-operated Air Control Valve - 4-Way, 100 V ac, Double Solenoid
Mi Item #02011861
MFR #VP7-6-FPG-D-1N
Price$218.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-6-FPG-D-1N

Solenoid-operated Air Control Valve - 4-Way, 100 V ac, Double Solenoid
Mi Item #02011861
MFR #VP7-6-FPG-D-1N

Mfr description
VP7-6-FPG-D-1N VALVE SOL, ISO1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.95/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VP7
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Double Pilot Check)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of 122 °F
  • Seal Material
    Rubber
  • Series
    VP7
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Valve Series
    VP7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)