Motion
VP7-6-FPG-D-3N

SMC CORP OF AMERICA
VP7-6-FPG-D-3N

VALVE, S0L, ISO, 24VDC
MI ITEM #02011863
MFR #VP7-6-FPG-D-3N
List Price$218.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-6-FPG-D-3N

VALVE, S0L, ISO, 24VDC
MI ITEM #02011863
MFR #VP7-6-FPG-D-3N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.95/each for your price

Overview

Mfr description
VP7-6-FPG-D-3N VALVE, S0L, ISO, 24VD

Specifications

  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Double Pilot Check)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Operating Temperature Range
    Maximum of 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VP7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text