Motion
VP7-8-FG-D-3NA04

SMC CORP OF AMERICA
VP7-8-FG-D-3NA04

VALVE ISO DBL SOL SIZE 2
MI ITEM #02011876
MFR #VP7-8-FG-D-3NA04
Price$161.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-8-FG-D-3NA04

VALVE ISO DBL SOL SIZE 2
MI ITEM #02011876
MFR #VP7-8-FG-D-3NA04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$161.05/each

Specifications

Dimensions

  • Overall Height
    148 mm
  • Overall Length
    217 mm
  • Overall Width
    75 mm
  • Port Sizes
    1/2 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    US
  • Flow Coefficient Cv Flow Factor Kv
    65 mm²
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of 122 °F
  • Piping Type
    Body Ported (Side) Subplate Included
  • Response Time
    ≤0.05 sec
  • Seal Material
    Rubber
  • Series
    VP7
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Current
    0.075 A
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO VG32, ISO, JIS B 8375, JIS B 8375-1975
  • Valve Function
    Spool

Overview

Mfr description
VP7-8-FG-D-3NA04 VALVE, SOL, (ISO)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought