Overview
Mfr description
VP7-8-FG-D-3ZA03T VALVE ISO DBL SOL
Specifications
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Maximum Operating Pressure130 psi
- Seal MaterialRubber
- Operating MediumAir
- Flow Direction4-Way
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data