Overview
Mfr description
VP7-8-FG-S-1A04T VALVE ISO SGL SOL S
Specifications
- Number Of SolenoidsSingle
- Solenoid Supply Voltage100 V ac
- Solenoid Supply Frequency50/60 Hz
- Maximum Operating Pressure130 psi
- Seal MaterialRubber
- Operating MediumAir
- Flow Direction4-Way
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data