Motion
VP7-8-FHG-D-1N

SMC CORP OF AMERICA
VP7-8-FHG-D-1N

VALVE ISO DBL SOL SIZE 2
MI ITEM #02011900
MFR #VP7-8-FHG-D-1N
List Price$164.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-8-FHG-D-1N

VALVE ISO DBL SOL SIZE 2
MI ITEM #02011900
MFR #VP7-8-FHG-D-1N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.15/each for your price

Overview

Mfr description
VP7-8-FHG-D-1N VALVE SOL (ISO)

Specifications

  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VP7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text