Motion
VP7-8-FIG-D-3Z

SMC CORP OF AMERICA
VP7-8-FIG-D-3Z

VALVE ISO DBL SOL SIZE 2
Mi Item #02011920
MFR #VP7-8-FIG-D-3Z
Price$164.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-8-FIG-D-3Z

VALVE ISO DBL SOL SIZE 2
Mi Item #02011920
MFR #VP7-8-FIG-D-3Z

Mfr description
VP7-8-FIG-D-3Z VALVE ISO DBL SOL SIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.15/each

Specifications

Details

  • Actuation
    3 Position Pressure Center
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Pressure Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Piping Type
    Without Subplate
  • Seal Material
    Rubber
  • Series
    VP7
  • Solenoid Electrical Entry
    DIN Terminal Block (With Connector)
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)