Overview
Mfr description
VP7-8-FPG-D-3Z VALVE ISO DBL SOL SIZ
Specifications
- Number Of Ports
- Country of OriginJP
- Number Of Positions3 (Double Pilot Check)
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Maximum Operating Pressure130 psi
- Seal MaterialRubber
- Operating MediumAir
- Flow Direction4-Way
- Manufacturer Product Page
- SeriesVP7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data