Motion
VPA3145-06
VPA3145/65/85, 3 Port Air Operated Valve
Mi Item #02011943
MFR #VPA3145-06
Price$163.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VPA3145/65/85, 3 Port Air Operated Valve
Mi Item #02011943
MFR #VPA3145-06

Mfr description
VPA3145-06 VALVE POPPET 3/4" PT (PI
  • 3 port air operated valve
  • Port size ranges from 3/8" to 2:
  • Available for positive and vacuum pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.32/each

Specifications

Dimensions

  • Input Port Size
    3/4 in
  • Output Port Size
    3/4 in
  • Overall Height
    87.4 mm
  • Overall Length
    93 mm
  • Overall Width
    80 mm

Details

  • Actuation
    Air Operated
  • Flow Coefficient Cv Flow Factor Kv
    1.0 Cv
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    +0.8 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.2 to +0.8 Mpa
  • Operating Temperature Range
    0 to +60 °C
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Standards Met
    JIS
  • Thread Standard
    BSPT
  • Thread Type
    Rc
  • Type
    3-Port Air Operated Valve
  • Valve Function
    Normally Closed
  • Valve Type
    Air Operated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)