Motion
VPA3145-06-N
Valve Poppet 3/4 in NPT
MI ITEM #02011944
MFR #VPA3145-06-N
Price$163.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Poppet 3/4 in NPT
MI ITEM #02011944
MFR #VPA3145-06-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.32/each

Specifications

Dimensions

  • Overall Height
    87.4 mm
  • Overall Length
    93 mm
  • Overall Width
    80 mm

Details

  • Maximum Operating Pressure
    +0.8 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.2 to +0.8 Mpa
  • Operating Temperature Range
    0 to +60 °C
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Standards Met
    JIS

Overview

Mfr description
VPA3145-06-N VALVE, POPPET 3/4" NPT
  • 3 port air operated valve
  • Port size ranges from 3/8" to 2:
  • Available for positive and vacuum pressure
  • High flow capacity and low exhaust resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought