Motion
VPA3165-06-N
Valve -Air Pilot
MI ITEM #02011947
MFR #VPA3165-06-N
List Price$189.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve -Air Pilot
MI ITEM #02011947
MFR #VPA3165-06-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$189.43/each for your price

Overview

Mfr description
VPA3165-06-N VALVE, AIR PILOT
  • 3 port air operated valve
  • Port size ranges from 3/8" to 2:
  • Available for positive and vacuum pressure
  • High flow capacity and low exhaust resistance

Specifications

  • Piping Type
    Body Ported
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.2 to +0.8 Mpa
  • Operating Temperature Range
    0 to +60 °C
  • Overall Width
    95 mm
  • Overall Height
    113 mm
  • Standards Met
    JIS
  • Overall Length
    118 mm
  • Maximum Operating Pressure
    +0.8 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Number Of Ports
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text