Motion
VPA3185-14-N
Valve Air Pilot NPT
Mi Item #02011955
MFR #VPA3185-14-N
Price$227.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Air Pilot NPT
Mi Item #02011955
MFR #VPA3185-14-N

Mfr description
VPA3185-14-N VALVE AIR PILOT NPT
  • 3 port air operated valve
  • Port size ranges from 3/8" to 2:
  • Available for positive and vacuum pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.13/each

Specifications

Dimensions

  • Overall Height
    140 mm
  • Overall Length
    140 mm
  • Overall Width
    105 mm

Details

  • Maximum Operating Pressure
    +0.8 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.2 to +0.8 Mpa
  • Operating Temperature Range
    0 to +60 °C
  • Piping Type
    Body Ported
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)