Motion
VPA4350-06
VALVE, AIR PILOT
Mi Item #02011972
MFR #VPA4350-06
Price$416.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR PILOT
Mi Item #02011972
MFR #VPA4350-06

Mfr description
VPA4350-06 VALVE, AIR PILOT
  • 5 port air operated valve with rubber seal
  • Available with or without sub-plate
  • Thread types include Rc, G, NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.02/each

Specifications

Dimensions

  • Overall Height
    141 mm
  • Overall Length
    181 mm
  • Overall Width
    124 mm
  • Port Size
    3/4 in

Details

  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +0.9 Mpa2
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.2 to +0.9 Mpa
  • Operating Temperature Range
    0 to +60 °C
  • Piping Type
    Body Ported (Side) Subplate Included
  • Series
    VPA4000
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)