Motion
NVS4414-0209D

SMC CORP OF AMERICA
NVS4414-0209D

Air Piloted Valve - Body Ported, 3 Port, 2 Position, Single Pilot
Mi Item #02011975
MFR #NVS4414-0209D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVS4414-0209D

Air Piloted Valve - Body Ported, 3 Port, 2 Position, Single Pilot
Mi Item #02011975
MFR #NVS4414-0209D

Mfr description
VPA542-03A VALVE AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    54.5 mm
  • Overall Length
    74.2 mm
  • Overall Width
    34 mm
  • Port 1 Size/Type
    3/8 BSPT

Details

  • Body Material
    Aluminum
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    +1 Mpa2
  • Normal State
    Normally Closed
  • Number Of Pilots
    Single Pilot
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Body Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)