Overview
Mfr description
VPN-8-FG-S-3Z-NS VALVE, SOL, ISO
Specifications
- Number Of SolenoidsSingle
- Solenoid Supply Voltage24 V dc
- Maximum Operating Pressure145 psi
- Flow Direction4-Way
- Manufacturer Product Page
- Standards MetISO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data