Motion
VPN-8-FHG-D-3N

SMC CORP OF AMERICA
VPN-8-FHG-D-3N

Solenoid Valve - Female, 24 V dc
MI ITEM #02012009
MFR #VPN-8-FHG-D-3N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VPN-8-FHG-D-3N

Solenoid Valve - Female, 24 V dc
MI ITEM #02012009
MFR #VPN-8-FHG-D-3N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VPN-8-FHG-D-3N VALVE SOL ISO

Specifications

  • Port Gender
    Female
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Voltage
    24 V dc
  • Seal Material
    Rubber
  • Body Material
    Aluminum
  • Operating Pressure Range
    150 to 900 kPa
  • Operating Temperature Range
    Maximum of +50 °C
  • Number Of Solenoids
    Double
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    900 kPa
  • Minimum Operating Pressure
    150 kPa
  • Weight
    2.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text