Motion
VPN-8-FJG-D-3N

SMC CORP OF AMERICA
VPN-8-FJG-D-3N

Solenoid Valve - Female, 24 V dc
MI ITEM #02012015
MFR #VPN-8-FJG-D-3N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VPN-8-FJG-D-3N

Solenoid Valve - Female, 24 V dc
MI ITEM #02012015
MFR #VPN-8-FJG-D-3N

Mfr description
VPN-8-FJG-D-3N VALVE SOL ISO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.48 lbs

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Maximum Operating Pressure
    900 kPa
  • Minimum Operating Pressure
    150 kPa
  • Number Of Solenoids
    Double
  • Operating Pressure Range
    150 to 900 kPa
  • Operating Temperature Range
    Maximum of +50 °C
  • Port Gender
    Female
  • Seal Material
    Rubber
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)