Motion
VQ0140-1MO-N3

SMC CORP OF AMERICA
VQ0140-1MO-N3

Solenoid-operated Air Control Valve - 4-Way, 100 V ac, Single Solenoid, M Plug without Connector, Body Ported, 5/32 in
Mi Item #02012102
MFR #VQ0140-1MO-N3
Price$57.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ0140-1MO-N3

Solenoid-operated Air Control Valve - 4-Way, 100 V ac, Single Solenoid, M Plug without Connector, Body Ported, 5/32 in
Mi Item #02012102
MFR #VQ0140-1MO-N3

Mfr description
VQ0140-1MO-N3 VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.58/each

Specifications

Dimensions

  • Inlet Size
    0.1563 in
  • Outlet Size
    0.1563 in, 3.97 mm
  • Port Size
    5/32 in
  • Port Size - Exhaust
    0.1563 in
  • Subplate Port Size
    0.1563 in

Details

  • Country of Origin
    JP
  • Electrical Entry
    M Plug without Connector
  • Flow Direction
    4-Way
  • For Use With Series
    VQ0000
  • Manifold Port(s)
    0.1563 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    101 psi
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    14.5 to 101.5 psi, 0.1 to 0.7 MPa
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Metal
  • Series
    VQ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Valve Series
    VQ0000
  • Wetted Parts Material
    Metal
  • Wire Type
    M Plug without Connector
  • Wiring Type
    M Plug without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)