Motion
VQ0140N-5M-N1-P

SMC CORP OF AMERICA
VQ0140N-5M-N1-P

VALVE, SGL, FLIP N/PLUG-IN(DC)
MI ITEM #02012125
MFR #VQ0140N-5M-N1-P
List Price$73.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ0140N-5M-N1-P

VALVE, SGL, FLIP N/PLUG-IN(DC)
MI ITEM #02012125
MFR #VQ0140N-5M-N1-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.02/each for your price

Overview

Mfr description
VQ0140N-5M-N1-P VALVE, SGL, FLIP N/P

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text