Motion
VQ0141-1MO-N1

SMC CORP OF AMERICA
VQ0141-1MO-N1

VALVE, SGL, FLIP N/PLUG-IN(AC)
MI ITEM #02012132
MFR #VQ0141-1MO-N1
List Price$51.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ0141-1MO-N1

VALVE, SGL, FLIP N/PLUG-IN(AC)
MI ITEM #02012132
MFR #VQ0141-1MO-N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.49/each for your price

Overview

Mfr description
VQ0141-1MO-N1 VALVE, SOL 100VAC

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    M Plug without Connector
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text