Overview
Mfr description
VQ0141-5L-N3 VALVE, SGL, FLIP N/PLUG
Specifications
- Piping TypeBody Ported
- Number Of SolenoidsSingle
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryL Plug
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Seal MaterialRubber
- Operating MediumAir, Inert Gas
- Flow Direction4-Way
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data