Motion
VQ0141N-5MO-N3

SMC CORP OF AMERICA
VQ0141N-5MO-N3

VALVE, SGL, FLIP N/PLUG-IN(DC)
MI ITEM #02012160
MFR #VQ0141N-5MO-N3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ0141N-5MO-N3

VALVE, SGL, FLIP N/PLUG-IN(DC)
MI ITEM #02012160
MFR #VQ0141N-5MO-N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VQ0141N-5MO-N3 VALVE, SOL

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Number Of Solenoids
    Single
  • Solenoid Electrical Entry
    M Plug
  • Flow Coefficient Cv Flow Factor Kv
    0.13 (P to A/B) Cv, 0.14 (A/B to R1/R2) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Standards Met
    JIS, JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Response Time
    ≤15 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Sonic Conductance (C)
    0.49 (P to A/B) dm³/(s.bar), 0.59 (A/B to R1/R2) dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text