Motion
VQ0150-5MO
Solenoid Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, Plug-in without Connector, Base Mounted
Mi Item #02012174
MFR #VQ0150-5MO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, Plug-in without Connector, Base Mounted
Mi Item #02012174
MFR #VQ0150-5MO

Mfr description
VQ0150-5MO VALVE, SGL SOL, BASE MT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Electrical Entry
    Plug-in without Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.1 (P to A) Cv, 0.11 (A to R) Cv
  • Flow Direction
    4-Way
  • Flow Rate
    0.2 Cv
  • For Use With Series
    VQ0000
  • Maximum Operating Pressure
    0.1 Mpa2
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted
  • Response Time
    15 ms, 62 ms
  • Seal Material
    Metal
  • Series
    VQ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Plug-in without Connector
  • Solenoid Power Consumption
    0.5 (DC) W, 1 (dc) W
  • Solenoid Supply Current
    21 mA, 42 mA
  • Solenoid Supply Voltage
    24 V dc
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQ0000
  • Wetted Parts Material
    Metal
  • Wire Type
    Plug-in without Connector
  • Wiring Type
    Plug-in without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)