Overview
Mfr description
VQ0151-5MB VALVE, SGL, NON PLUG-IN (
Specifications
- Piping TypeBase Mounted
- Number Of SolenoidsSingle
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryM Plug
- Manual Operation TypeLocking (Tool Required)
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Seal MaterialRubber
- Operating MediumAir, Inert Gas
- Flow Direction4-Way
- ActuationPiloted Solenoid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data