Motion
VQ0151-5MO
Solenoid Valve - Female, Push To Connect, 24 V dc
MI ITEM #02012187
MFR #VQ0151-5MO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Valve - Female, Push To Connect, 24 V dc
MI ITEM #02012187
MFR #VQ0151-5MO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VQ0151-5MO VALVE, SGL SOL

Specifications

  • Port Gender
    Female
  • Port Connection Type
    Push To Connect
  • Flow Coefficient Cv Flow Factor Kv
    0.12 (P to A) Cv, 0.13 (A to R) Cv
  • Solenoid Electrical Entry
    Plug-in without Connector
  • Solenoid Supply Voltage
    24 V dc
  • Seal Material
    Rubber
  • Operating Temperature Range
    -10 to +50 °C
  • Number Of Solenoids
    Single
  • Solenoid Power Consumption
    0.5 (DC) W, 1 (dc) W
  • Solenoid Supply Current
    21 mA, 42 mA
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    0.15 Mpa2
  • Minimum Operating Pressure
    0.7 MPa
  • Weight
    0.08 lbs
  • Additional Details
    Return Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text