Motion
VQ0241-5MO-C3

SMC CORP OF AMERICA
VQ0241-5MO-C3

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
Mi Item #02012205
MFR #VQ0241-5MO-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ0241-5MO-C3

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
Mi Item #02012205
MFR #VQ0241-5MO-C3

Mfr description
VQ0241-5MO-C3 VALVE, SOL 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Push to Connect
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)