Specifications
Details
- Country of OriginJP
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push
- Maximum Operating Pressure101 psi
- Number Of SolenoidsDouble
- Operating MediumAir, Inert Gas
- Operating Temperature Range14 to 122 °F
- Piping TypeBody Ported
- Seal MaterialRubber
- SeriesVQ
- Solenoid Electrical EntryM Plug without Connector
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)