Motion
VQ0350-5MO
VALVE, 3 POS. NON PLUG-IN (DC)
MI ITEM #02012216
MFR #VQ0350-5MO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, 3 POS. NON PLUG-IN (DC)
MI ITEM #02012216
MFR #VQ0350-5MO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VQ0350-5MO VALVE, SOL

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug without Connector
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Actuation
    Piloted Solenoid
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text