Motion
VQ1000-FPG-C4C4-F

SMC CORP OF AMERICA
VQ1000-FPG-C4C4-F

PERFECT CHECK BLOCK
MI ITEM #02012227
MFR #VQ1000-FPG-C4C4-F
Price$79.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ1000-FPG-C4C4-F

PERFECT CHECK BLOCK
MI ITEM #02012227
MFR #VQ1000-FPG-C4C4-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.60/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Piping Type
    Manifold
  • Series
    VQ

Overview

Mfr description
VQ1000-FPG-C4C4-F PERFECT CHECK BLOC
  • Double check block for separated type VQ1000 & VQ2000
  • Max operating pressure: 0.8MPa
  • Min. operating pressure: 0.15MPa
  • Ambient & fluid temp: -5 to 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought